CAD Drawings

Download CAD Files

Fender Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38210.060.0001

  • Zoro # G3015503

CAD Available

product price:  $6.15
/pk 100, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M6
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38210.060.0001
Zoro #
G3015503
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.4 mm
Outside Diameter Tolerance
0.692-0.709
Inside Diameter Tolerance
0.252-0.261

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric
Thickness Tolerance
0.055-0.071
Flat Washer Type
Large OD Flat Washer
Vickers Hardness
140
Type
Oversized Flat Washer
Color
Silver
Rockwell Hardness
140HV
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Dimensional Standards
DIN 9021
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Removable
Removable
Maximum Temperature
350 Degrees C
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M6, Inside Diameter 6.62 mm, Outside Diameter 18 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance 0.252-0.261, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.