3 in Butt Weld 304L Stainless Steel Cap Schedule 40
Mfr # 4381015870
Zoro # G3018443
product price: $24.95
/eaKey Features
Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381015870
Zoro #
G3018443
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
2 in
Nominal Pipe Size
3 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 40
For Pipe Schedule
40
Material Grade
304L
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Schedule
40
Description
The ZORO SELECT - 4381015870 is a stainless steel pipe cap with butt weld connection for end termination. It features a butt weld connection for end termination and is made from 304L stainless steel with a nominal pipe size of 3 inches. The fitting conforms to ASTM-A-403/A, 403M-88a standards for dimensions and materials, and is rated for Schedule 40 pipe thickness. Key Features:
- Material: 304L stainless steel for corrosion resistance.
- Fitting Shape: Cap; for line termination.
- Connection Type: Butt weld connection for end termination.
- Nominal Pipe Size: 3 inches.
- Pipe Schedule: Schedule 40, compatible with standard Schedule 40 piping.
- Overall Length: 2 inches.
- Standards: Conforms to ASTM-A-403/A, 403M-88a for material and dimensional compliance.
- Does not include pre-applied thread sealant or any sealing components.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.