Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves
Mfr # FG452500BLA
Zoro # G3019457
product price:Â $205.19
/ea
Free Shipping & Returns
Key Features
Overall Height
33 1/2 in
Overall Length
44 in
Overall Width
26 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG452500BLA
Zoro #
G3019457
UPC #
086876184389
Country of Origin
United States
Dimensions
Overall Height
33 1/2 in
Overall Length
44 in
Overall Width
26 in
Handle Height
33 3/8 in
Caster Width
1 in
Caster Dia.
5"
Shelf Length
36 3/4 in
Top Shelf Height
32 1/4 in
Shelf Width
25 in
Overall LxWxH
44 in x 26 in x 33-1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36-3/4 in x 25 in
Description
Utility Cart with Deep Lipped & Flush Plastic Shelves, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 36 3/4 in, Shelf Width 25 in, Top Shelf Height 32 1/4 in, Distance Between Shelves 22 1/4 in, Handle Type Ergonomic, Handle Height 33 3/8 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.