Power Distribution Block, Open, 4 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16023-4

  • Zoro # G3019497


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16023-4
Zoro #
G3019497
UPC #
051712207782
Country of Origin
Mexico

Dimensions

Length
2.8 in
Width
6.62 in
Depth
2.12 in
For Line Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Minimum
12 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
4 AWG
Overall Width
6.5 in
Overall Length
2.69 in
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Maximum
4 AWG
For Line Copper Wire Size - Maximum
350 kcmil
Overall Depth
2.12 in
For Line Aluminum Wire Size - Minimum
6 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
4
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Number of Circuits
4
UL 94 Flammability Rating
V-0
Housing Color
Black
Minimum Operating Temperature
-4 Degrees F
Application
Power Distribution
Weight
1.15 lb
Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 4, Overall Depth 2.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.