
Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft
Mfr # 355HG-1/8-15
Zoro # G301961359
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
15'
Material
High Grade Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
355HG-1/8-15
Zoro #
G301961359
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
15'
Details
Material
High Grade Neoprene Rubber
Color
Black
Elongation
3.5
Durometer
50A
Standards
ASTM D2000 BC
Finish
Smooth
Grade
High Grade
Temperature Range
-30°F to 225°F
Tensile Strength
1500 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, Black , 50A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.