High Strength Buna-N Rubber w Adhesive - 70A - 1/8" T x 18" W x 18" L
- Mfr # BULK-RS-BHS70-767
- Zoro # G7791793
product price:Â
$
25.49
/ea
Sold in multiples of 4 for
$101.96
Key Features
Thickness
1/8 in
Width
18 in
Length
18"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-BHS70-767
- Zoro #
- G7791793
- UPC #
- 193005953720
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/8 in
- Width
- 18 in
- Length
- 18"
Details
- Material
- Buna-N
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Thickness Tolerance
- (-0.017" - +0.017")
- Durometer
- 70A
- Texture
- Smooth
- Elongation
- 3.8
- Grade
- High Strength
- Tensile Strength
- 1,500 psi
- Standards
- ASTM D2000 BF 710
- Temperature Range
- -30 Degrees to 250 Degrees F
- Compression Set
- 0.3
- Shape
- Sheet
- Density
- 1.35 g/cm3
- Maximum Adhesive Temperature
- 230 Degrees F
- Tear Strength
- 20 N/mm
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 70A - 1/8" Thick x 18" Wide x 18" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.