1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve

  • Mfr # PVC CHK 426-4M4F-F

  • Zoro # G3019807


product price:  $19.19
/ea

Key Features

Pipe Size
1/4"
Hex Size
1"
Connection Type
MNPT x FNPT
Connection
MPT x FPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC CHK 426-4M4F-F
Zoro #
G3019807
UPC #
-
Country of Origin
Canada

Dimensions

Pipe Size
1/4"
Hex Size
1"
Length
2.53"
Overall Height
1"
Width
0.88"
Size
1/4"
Pipe or Tube Size - Check Valves
1/4"
Overall Length
2.99 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
MNPT x FNPT
Connection
MPT x FPT
Body Material
PVC
Min. Temp. - Valves
-20 Degrees F
Application - Valves
General Purpose
Max. Pressure
125 psi
Seat Material
PVC
Seal Material - Check Valves
Viton
Body Material - Valves
PVC
Sub-Category
PVC
Max. Temp. - Valves
140 Degrees F
Item
Ball Cone Spring Check Valve
Seat Material - Check Valves
PVC
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
1.000 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
140 Degrees F
Cracking Pressure
1 psi
Max. Water Pressure - Valves
125 psi
Connection Type - Check Valves
MNPT x FNPT
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Material of Construction
PVC
Spring Material
Hastelloy
Item - Check Valves
Check Valve
Seal Material
FKM
Max. Water Pressure
125 psi
Mechanism and Body Design
Inline Ball Cone
Spring Material - Check Valves
Stainless Steel
Mounting Position
Vertical or Horizontal
Standards
NSF 42
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Type
Ball Cone Design
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism
Ball
Connection Gender - Side 2
Female
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
For Media
Chemicals
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Check Mechanism Material
Stainless Steel
Maximum Pressure - Operating
125 psi
Silent Check
Standard
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Series
426

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/4 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.