Rocking Chair, Stone Gray Seat, 30 in W 45 in L 40 in H, Polyethylene Seat

  • Mfr # 146484SG

  • Zoro # G302015211


product price:  $679.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
146484SG
Zoro #
G302015211
UPC #
819085018165
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
30 in
Overall Depth
45 in
Seat Width
20 in
Height
40 in
Width
30 in
Seat Depth
17 in
Length
45 in

Details

Item
Rocking Chair
Seat Color
Stone Gray
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Gray
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Weight Capacity
500 lb
Assembly
Assembled
Leg Color
Stone Gray
Features
Ballast Door, Sound Dampening
Style
Rocker Arm Chair
Modular Component Type
Standalone
Includes Restraint Bar
No Restraint Bar
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Not Accepted
Model Name
Radial Rocker
Number of Seats
1
Includes Arms
Arms Included
Flammability Standards
CAL 133, UL 94 HB
Product Type
Rocking Chair

Description

Rocking Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 45 in, Diameter Not Applicable, Color Gray, Leg Color Stone Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Ballast Door, Sound Dampening, Ligature Resistant Ligature Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.