
Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 30 mm L
Mfr # K0871.10X30
Zoro # G302058317
product price:Â $0.41
/ea
Sold in multiples of 22 for $9.02
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
30 mm
Head Width
17 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0871.10X30
Zoro #
G302058317
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M10
Fastener Length
30 mm
Head Width
17 mm
Head Dia.
17 mm
Head Height
6.4 mm
Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.