Men's Work Tuff Rubber Boots, Steel Toe, Black, Green, 14

  • Mfr # 70657-14

  • Zoro # G302203564


product price:  $47.89
/pr

Key Features

Toe Type
Steel
Gender
Men's
Color
Black, Green
Series
Work Tuff
Upper Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70657-14
Zoro #
G302203564
UPC #
856705002708
Country of Origin
United States

Dimensions

Size
14
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut Down Bands

Details

Toe Type
Steel
Gender
Men's
Color
Black, Green
Item
Rubber Boots
Series
Work Tuff
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Style Number
70657
Shoe Style
Knee
Metatarsal Guard
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Standards
FDA Approved
Insulated
No
Outsole Material
PVC
Shank Material
Steel
Footwear Brand
Talon Trax
Outsole Technology
Self-Cleaning
Waterproof Type
PVC; Seamless PVC Injection
Midsole Material
PVC
Features
Advanced-Engineered Out Sole Design, Contoured Comfort Insole, Easy On/Off, FDA-Sanctioned Title 21 Food Grade Compound
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Ninety Degree Heel
Yes

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.