Y Strainer, 1-1/2" Pipe, Threaded, PVC, 150 psi

  • Mfr # YS10150TU

  • Zoro # G3022092


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YS10150TU
Zoro #
G3022092
UPC #
610377010986
Country of Origin
United States

Dimensions

Pipe Size
1-1/2"
Width
2-61/64"
Height
5 7/8 in
Length
12 1/8 in
Perforated Screen Size
0.031 in
Port 1 Connection Size
1 1/2 in
Port 3 Connection Size
1 1/2 in
Port 2 Connection Size
1 1/2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Blow-off Port
1-1/2"
Mesh
1/32"
Screen Area
21.1 sq in
Gasket Material
FPM
Standards
ASTM D1784
Includes Screen
Yes
Port 1 Connection Type
NPT
Maximum Pressure
125 at 100 Degrees F, 150 psi
Port 2 Connection Type
NPT
Maximum Pressure at 100 deg F
125 psi
Seal Material
FPM
Port 3 Connection Type
NPT
Series
YS
Strainer Type
Perforated
Cv Flow Factor
28 gpm
Blow Off Port
1 1/2 in

Description

Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 125 psi, Length 12 1/8 in, Height 5 7/8 in, Blow Off Port 1 1/2 in, Screen Material PVC, Perforated Screen Size 0.0313 in, Mesh Size Not Applicable, Housing Material PVC, Cv Flow Factor 28 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT, Port 3 Connection Size 1 1/2 in, Port 3 Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.