
Countersunk Washer, Fits Bolt Size 12 mm Stainless Steel
Mfr # K0729.0310
Zoro # G302209962
product price:Â $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Material
Stainless Steel
Outside Diameter
30 mm
Thickness
5 mm
Maximum Inside Diameter
12 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0729.0310
Zoro #
G302209962
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
12 mm
Outside Diameter
30 mm
Thickness
5 mm
Maximum Inside Diameter
12 mm
Details
Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.