3/8" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 3/8

  • Zoro # G3022302


product price:  $87.00
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seal Material - Check Valves
Chrome, Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507 3/8
Zoro #
G3022302
UPC #
697988580725
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Size
3/8"
Length
2 1/4 in
Overall Length
2.25 in
Pipe or Tube Size
3/8 in
Connection Size - Side 2
3/8 in
Height - Cap to Inlet Center
1 5/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seal Material - Check Valves
Chrome, Cobalt
Item
Swing Y Check Valve
Seat Material - Check Valves
Bronze
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Min. Temp. - Valves
-20 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Single
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
300 psi WSP
Sub-Category
Bronze
Application - Valves
General Purpose
Material of Construction
Bronze
Max. Temp.
550 Degrees F
Mechanism and Body Design
Y Swing
Max. Pressure
300 psi SWP - 600 psi WOG
Full Flow - Valves
Yes
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Flow - Valves
6.0 gpm
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cap to Inlet Center
1 5/8 in
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Cracking Pressure
0.5 psi
Max. Steam Pressure
300 psi WSP
Max. Temp. - Valves
550 Degrees F
Seal Material
Bronze
Seat Material
Bronze
Flow
6 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Maximum Pressure - Operating
600 psi
Check Mechanism
Swing
For Media
Gas, Oil, Steam, Water
3-A Standard Compliance
Not Rated
Silent Check
Standard
Connection Gender - Side 1
Female
Maximum Pressure - Steam
300 psi
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
4.3
Valve Body Style
Y-Style
Connection Type - Side 1
NPT
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 6 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.