Needle Valve, Straight, Brass, 1/4 x 3/8 In

  • Mfr # 700

  • Zoro # G3022345


product price:  $46.35
/ea

Key Features

Pipe Size
1/4" x 3/8"
Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Max. Height
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700
Zoro #
G3022345
UPC #
4015080007005
Country of Origin
China

Dimensions

Pipe Size
1/4" x 3/8"
Max. Height
1 5/32 in
Length
1 11/16 in
Connection Size - Side 2
1/4 in
Overall Length
2.04 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
1/4 in
Maximum Height
1 1/8 in

Details

Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Stem Type
Brass
Handle Material
Steel
Temp. Rating
0 Degrees to 250 Degrees F
Seal Material
Metal
Fitting Style
Straight
Connection Gender - Side 2
Male
Valve Body Style
Inline
Connection Type - Side 2
IPS
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Connection Type - Side 1
Flare
Maximum Pressure - Operating
150 psi
Stem Material
Brass

Description

Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in x 3/8 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 5/32 in, Length 1 11/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.