CAD Drawings

Download CAD Files

Flat Washer, For Screw Size M5 , Steel Chrome Plated Finish, 10 PK

  • Mfr # 74587

  • Zoro # G302519344

CAD Available

product price:  $13.19
/pk 10, $1.32/ea

Key Features

CAD Drawing
Material
Steel
Finish
Chrome Plated
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74587
Zoro #
G302519344
UPC #
738287745870
Country of Origin
China

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Inside Diameter
5.30 mm

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Chrome Plated
Standards
DIN 125
System of Measurement
Metric
Material Grade/Class
Class 8

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.