Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK

  • Mfr # 60025

  • Zoro # G302520487


product price:  $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Length
1-1/4"
Diameter 2
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60025
Zoro #
G302520487
UPC #
738287600254
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Thread Length
1-1/4"
Diameter 2
7/8"
Diameter 1
1/2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.