
Nylon Insert Lock Nut, 3/8"-16, Steel, Chrome Plated, 10 PK
Mfr # 74304
Zoro # G302526601
product price:Â $20.19
/pk 10, $2.02/eaKey Features
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74304
Zoro #
G302526601
UPC #
738287743043
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Thickness
15/32"
Diameter 2
21/32"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
9/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.