Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK

  • Mfr # 79295

  • Zoro # G302528766


product price:  $6.85
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.70

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Venetian Bronze
Thread Style
Partially Threaded
Type
Hinge Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79295
Zoro #
G302528766
UPC #
738287792959
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
2 in
Thread Length
Partial
Diameter
#9
Length 1
2"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Venetian Bronze
Thread Style
Partially Threaded
Item
Wood Screw
Type
Hinge Screw

Description

Used for attaching door hinges.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.