Shop WOODPRO

Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK

  • Mfr # TH7X112-5
  • Zoro # G3884648

product price: 
$
49.79
/pk

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
T10
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH7X112-5
Zoro #
G3884648
UPC #
649853885930
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
T10
Head Dia.
#7

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Gold
Item
Wood Screw

Description

#7 X 1-1/2" GOLDEN PPG 1,000Hr E-COAT, T-10 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.