Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK

  • Mfr # 79357

  • Zoro # G302528810


product price:  $4.79
/pk 8, $0.60/ea
Sold in multiples of 2 for $9.58

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black
Thread Style
Partially Threaded
Type
Hinge Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79357
Zoro #
G302528810
UPC #
738287793574
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter
#9
Length 1
3"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black
Thread Style
Partially Threaded
Item
Wood Screw
Type
Hinge Screw

Description

Used for attaching door hinges.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.