PipeNipple, Steel, 11/2", NPTxNPT, 61/2"
Mfr # 0330534009
Zoro # G302640895
product price:Â $21.69
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.2 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330534009
Zoro #
G302640895
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.2 in
Outside Diameter
1 29/32 in
Inside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in
Overall Length
6 1/2 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Schedule
Schedule 80
Metal Pipe Construction
Welded
Side B Gender
Male
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Side A Gender
Male
Finish/Coating
Black
Side A Connection Type
Threaded
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side B Connection Type
Threaded
Material
Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 1 1/2 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.