Gate Valve, Class 125, 3 In., Flange

  • Mfr # 2882-M26 3

  • Zoro # G3026475


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
Cast Iron
Standards
MSS SP-70
Inlet to Outlet Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2882-M26 3
Zoro #
G3026475
UPC #
697988627734
Country of Origin
China

Dimensions

Pipe Size
3"
Inlet to Outlet Length
8"
Pipe Size - Valves
3"
Overall Length
8 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Handle Height
15 in
Handle Diameter
7.5 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Standards
MSS SP-70
Bonnet Style
Bolted
Stem Material
Steel
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Wheel
Max. Working Steam Pressure - WSP
125 psi
Body Material - Valves
Cast Iron
Handle Material
Cast Iron
Valve Class
Class 125
Wedge Material
Cast Iron
Top of Handle to Inlet Center
15"
Valve Max. Fluid Temp.
353 Degrees F
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Non-Rising
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Cast Iron
Connection Type - Side 1
Flange
Wedge Style
Solid
Number of Flange Bolt Holes
4
ANSI Flange Class
Class 125
Bonnet Material
Cast Iron
Coefficient of Volume (Cv)
510
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
Flange
Operating Temperature - Maximum
353 Degrees F
For Media
Gas, Oil, Water

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 510, Stem Type Non-Rising, Stem Material Steel, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Cast Iron, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.