Chemical Resistant Gloves, Nitrile, 13 in L, Green, 8, 1 PR

  • Mfr # 727-08

  • Zoro # G302679734


product price:  $3.99
/pr
Sold in multiples of 2 for $7.98

Key Features

Color
Green
Glove Size
8
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727-08
Zoro #
G302679734
UPC #
38054632380
Country of Origin
Guatemala

Dimensions

Glove Size
8
Glove Length
13 in

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile

Description

An industry leader in hand protection, these premium nitrile gloves provide superior defense against a broad range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. The flexible, unsupported design reduces hand fatigue and improves dexterity. Available sizes: 6 (XS), 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.