Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Orange, M, 1 PR

  • Mfr # 709-M

  • Zoro # G4062642


product price:  $1.79
/pr
Sold in multiples of 12 for $21.48

Key Features

Color
Orange
Size
M
Glove Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
709-M
Zoro #
G4062642
UPC #
038054436285
Country of Origin
Guatemala

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
18 mil

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Standards
Compliance CFR 21, Parts 170-199, CE, ASTM
Glove Liner Material
Unlined
Resists
Tear, Puncture Resistance
Application
Manufacturing, Food Processing, Maintenance, Electronics, Aircraft Assembly, Janitorial/Cleanup, Agriculture

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18 mil, 12 in, Lining Unlined, Glove Size M, Color Orange, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, Resists Puncture Resistance, Tear, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.