Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 7 D

  • Mfr # 1024604

  • Zoro # G302689382


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G302689382
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
7
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Black/Vapor
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Lugs
Nylon/TPU
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Construction
Cemented
Outsole Color
Black
Footwear Shank
Yes
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Mesh
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Upper Color
Black
Insole System
Removable
Heat Resistant
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Metal Chip Resisting Sole
No
Insulation Type
None
Upper Boot Material
Mesh
Laces Color
Black
Metatarsal Guard Style
None
Resists
Oils, Slips
Slip Resistant
Yes
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Features
ESD
For Outdoor Traction
No
Insole Color
Yellow
Insulated
No
Predominant Footwear Color
Black
Insole Material
Polyurethane
Footwear Shank Type
Nylon
Closure Type
Lace Up
Heel Style
Flat Heel
Non Metallic Upper
Yes
Midsole Material
EVA, Polyurethane
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Removable Insole
Yes
Waterproof Type
None
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Liner Material
Mesh
Last Number or Name
Vista Energy ESD
Style Number
1024604
Midsole Technology
KEEN.ReGEN
Toe Style
Round Toe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.9
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.7
Closure
Lace Up
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.