Crimp Fitting, 1" I.D., F, Metric

  • Mfr # 1C643-30-16

  • Zoro # G302751461


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
M42-2 x 1 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1C643-30-16
Zoro #
G302751461
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
M42-2 x 1 in
Thread Size
M42-2
Hose Dash Size
16
Hose Fitting A Size
M42-2
Hose Fitting B Size
1 in
Hydraulic Fitting Thread Size
M42-2
For Hose Dash Size
-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Hydraulic Hose I.D.
1 in
Hose Fitting B Gender
Genderless
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hose Fitting A Connection Type
Metric
Hose Fitting A Gender
Female
Thread Type
Metric
Standards
SAE 100R2
Finish
Zinc
Hose Fitting B Connection Type
Crimp
Max. Working Pressure @ 70 F
3,500 psi
Hydraulic Fitting Connection Type
Crimpable
Reusable
No
Hydraulic Fitting Thread Type
Female Metric
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 in, Thread Size M42-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M42-2, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.