Reducing Coupling, 1 in x 1/2 in, FNPT, 304 Stainless Steel, Class 150

  • Mfr # 40RC111N010012

  • Zoro # G3029327


product price:  $12.55
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RC111N010012
Zoro #
G3029327
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Pipe Size
1" x 1/2"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
50 mm
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Max. Steam Pressure
150 psi
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Material Grade
304
Fitting Side A Pipe Threading
14
Includes Seal
No
Color
Silver
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side B Type
NPT
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

The ZORO SELECT - 40RC111N010012 is a stainless steel reducing coupling that provides female NPT connections on both ends with nominal pipe sizes of 1 inch (Side A) and 1/2 inch (Side B). Constructed from 304 Stainless Steel, suitable for use with fluids and gases within the specified material and service conditions: Class 150 rating, maximum operating pressure 300 psi, maximum steam pressure 150 psi.

Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: Female NPT on both sides
  • Nominal Pipe Sizes: 1" (Side A) x 1/2" (Side B)
  • Pipe Thread Size: 14 threads-per-inch on both ends
  • Pressure Rating: Class 150, supporting up to 300 psi maximum operating pressure
  • Maximum Steam Pressure: 150 psi
  • Overall Length: 50 mm
  • Suitable for use with fluids and gases within the specified material and service conditions: 304 Stainless Steel, Class 150 rating, maximum operating pressure 300 psi, maximum steam pressure 150 psi
  • Dimensions and standards compliant per ASTM-A-351, ANSI/ASME B1.20.1, and MSS-SP-114 Class 150
  • Does not include pre-applied thread sealant or additional seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.