Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK

  • Mfr # N01200.031.0075

  • Zoro # G3030361

CAD Available

product price:  $14.25
/pk 100, $0.14/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.031.0075
Zoro #
G3030361
UPC #
190735962893
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in
Head Width
1/2 in
Min. Thread Length
3/4 in
Head Height
13/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - N01200.031.0075 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw is designed for use within specified applications according to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • CAD Available: Yes – this allows for digital visualization and integration into design plans.
  • Drive: External Hex – requires an external hex tool like a wrench or socket for installation or removal.
  • Fastener Length: 3/4 in – measures the length of the screw, not indicative of recommended insertion depth.
  • Finish: Zinc Plated – provides a zinc-plated finish which may contribute to corrosion resistance.
  • Globally Sourced: Made in USA* - indicates origin of manufacturing, does not guarantee quality from other international sources
  • Material: Steel – made with steel which is known for its potential strength and corrosion resistance properties.
  • Material Grade/Class: Grade 5 – indicates strength, hardness, and resistance properties essential for selecting the right fastener.
  • Rockwell Hardness: HRC19 - measures hardness or resistance to penetration affecting durability and performance
  • Tensile Strength: 120,000 psi - represents the reported tensile strength under specific testing conditions; actual performance may vary depending on usage conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.