Dry Disconnect Coupler, 2-1/2x2 In, 150psi

  • Mfr # DBC61-200

  • Zoro # G3031104


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC61-200
Zoro #
G3031104
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2-1/2"
Pipe Size
2"
Hose Fitting Size
2 in
Coupling Size
2-1/2"
Thread Size
2"-11-1/2
Pipe Size - Pipe Fitting
2"
Size
2-1/2" x 2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
150 psi
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Type
FNPT
Hose Fitting Gender
Female
Coupling Component
Socket
Includes Locking Arm
Yes
Fitting Connection Type
Female Coupler x FNPT
For Hose I.D.
2"
Pipe Fitting Material
Aluminum
Material of Construction
Aluminum
Connection
Female Coupler x FNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.