Check Valve, True Union, Ball, 1", PVC/FPM, S/T

  • Mfr # TC10100ST

  • Zoro # G3032976


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Flow
18 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC10100ST
Zoro #
G3032976
UPC #
610377166249
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Size
1"
Length
5 1/4 in
Width
3 in
Overall Height
3 in
Overall Length
5.25 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Flow
18 GPM
Item - Check Valves
Check Valve
Mounting Position
Vertical (Flow Up)
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Seal Material - Check Valves
Viton
Seat Material - Check Valves
Viton
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Inline True Union
Seal Material
FKM
Max. Temp.
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
3.0 psi
Max. Temp. - Valves
140 Degrees F
Flow - Valves
18.0 gpm
Flow Design
Single
Mounting Orientation - Check Valves
Vertical
Item
Check Valve
Connection Type - Check Valves
FNPT x Socket
Sub-Category
PVC
Cracking Pressure
3 psi
Standards
ASTM D1784
Max. Pressure
235 psi @ 70 Degrees F
Seat Material
FKM
Application - Valves
General Purpose, Pumps
Body Material - Valves
PVC
Full Flow - Valves
Yes
Material of Construction
PVC
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Union Socket/Union NPT
Maximum Pressure - Steam
Not Rated
For Media
Water
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
11
Maximum Pressure - Operating
150 psi
Valve Body Style
Inline
Connection Type - Side 1
Union Socket/Union NPT
Check Mechanism Material
PVC
Manufacturer Warranty
3 yr
Check Mechanism
Ball
Includes Counterweight
No Counterweight
Silent Check
Standard
Connection Gender - Side 2
Female
Type
Control Check
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 18 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.