Laundry Detergent, High Efficiency HE, Liquid, Bucket, 5 Gal, 320 Loads, Unscented, Clear, Dye-Free

  • Mfr # PL9764/05

  • Zoro # G3033721


product price:  $72.29
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
High Efficiency Compatibility
Yes
Color
Clear
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9764/05
Zoro #
G3033721
UPC #
749174597649
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Size
5 gal.
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Clear
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Standards
EPA Safer Choice
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Contains
Cocamidopropyl Betaine (Plant-Derived Surfactant), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Methylisothiazolinone (Preservative), Phenoxyethanol (Preservative), Sodium Coco Sulfate (Plant-Derived Surfactant), Water
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Degreaser Container Type
Pail
Container Type
Bucket
Features
Can Be Used In Hot+Warm+Cold Water, Graywater and Septic Safe, Softener
Primary Chemical
Cocamidopropyl Betaine, Cocamidopropylamine Oxide, Methylisothiazolinone, Phenoxyethanol, Sodium Coco Sulfate, Water
Flash Point
Greater Than 212 Degrees F
VOC Content
0 %
Number of Loads
320
Biodegradable
Yes
pH Level
7.3
pH Value
Neutral
Contains Fabric Softener
No
Color Safe
Yes
Dye Free
Yes
Rinse Required
No
Contains Bleach
No
Contains Odor Eliminator
No
Contains Stain Lifter
Yes
Phosphate Free
Yes
Product Label
Laundry Detergent Free & Clear

Description

Laundry Detergent, Product Label Laundry Detergent Free & Clear, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Features Can Be Used In Hot, Warm, Cold Water, Flash Point Greater Than 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.