Leather Drivers Gloves, Cowhide Drivers, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, L 12 PK
Mfr # 68-103/L
Zoro # G303441583
product price:Â $61.69
/pk 12, $5.14/eaKey Features
Color
Gray
Material
Cowhide Drivers
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68-103/L
Zoro #
G303441583
UPC #
616314008214
Country of Origin
India
Dimensions
Glove Size
L
Size- Alpha
L
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
9
Glove Length
9 13/16 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.