Shop PIP
See all product information
Create Account
Leather Drivers Gloves, Cowhide Drivers, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, S 12 PK
- Mfr # 68-103/S
- Zoro # G9129309
product price:Â
$
61.69
/pk of 12, $5.14/ea
Sold in multiples of 12Â pks for
$740.28
Key Features
Color
Gray
Material
Cowhide Drivers
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- S
- Cuff Length
- 2 1/2 in
- Glove Length
- 8 11/16 in
- Glove Length Style
- Standard
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 11/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.