WELLER Multi-Funct Solder Iron

  • Mfr # WLBU75

  • Zoro # G303458291


product price:  $57.85
/ea

Key Features

Power Source
Butane
Maximum Hot Knife Tip Temperature
1,076 Degrees F
Tip Width
2.4 mm
Run Time
60 min
Product Type
Handpiece Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLBU75
Zoro #
G303458291
UPC #
037103346094
Country of Origin
Ireland

Dimensions

Tip Width
2.4 mm

Details

Item
Soldering Iron
Power Source
Butane
Maximum Hot Knife Tip Temperature
1,076 Degrees F
Run Time
60 min
Product Type
Handpiece Only
Electric Iron Power Equivalence (Maximum)
75 W
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Maximum Hot Air Tip Temperature
1,150 Degrees F
Maximum Solder Tip Temperature
1,076 Degrees F
Electric Iron Power Equivalence (Minimum)
25 W
Tip Type
Chisel
Maximum Torch Temperature
2,372 Degrees F
Ignition Type
Self-Igniting
Flame Adjustment
None

Description

CORDLESS SOLDERING IRON, Ignition Type Self-Igniting, Flame Adjustment None, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 75 W, Electric Iron Power Equivalence (Minimum) 25 W, Maximum Solder Tip Temperature 1,076 Degrees F, Tip Type Chisel, Tip Width 2.4 mm, Run Time 60 min, Maximum Torch Temperature 2,372 Degrees F, Maximum Hot Air Tip Temperature 1,150 Degrees F, Maximum Hot Knife Tip Temperature 1,076 Degrees F, Power Source Butane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.