Shop PERFORMANCE TOOL
See all product information
Create Account
60W Soldering Gun Kit, Heats Up Fast, Built-in Light, UL Certified
- Mfr # W2012
- Zoro # G423310295
product price:Â
$
40.99
/ea
Key Features
Includes
Soldering Gun, Extra Soldering Wire, Soldering Paste, Extra Tip
Cordless
No
Heat Rating
1135
Material
Plastic
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2012
- Zoro #
- G423310295
- UPC #
- 39564130113
- Country of Origin
- China
Details
- Item
- Soldering Gun Kit
- Includes
- Soldering Gun, Extra Soldering Wire, Soldering Paste, Extra Tip
- Cordless
- No
- Heat Rating
- 1135
- Material
- Plastic
- Case Included
- No
- Hz
- 60 Hz
- Voltage
- 120V
- Power Source
- Corded Electric
- Color
- Black
- Interchangeable Tip
- Yes
- Watts
- 60 W
- Tip Included
- Yes
- Charger Included
- No
Description
Performance Tool W2012 Soldering Gun Kit, Features a built in spotlight, Provides instant heat, Includes soldering paste, Includes extra soldering wire.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.