Bulkhead Tank Fitting, 2 In, CPVC

  • Mfr # 8171-020C

  • Zoro # G3035121


product price:  $261.62
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
2 in
Connection Type
FNPT x Socket
Required Hole Size
3-1/4"
Gasket Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8171-020C
Zoro #
G3035121
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2 in
Required Hole Size
3-1/4"
Length
4 1/8 in
Pipe Size (Fittings)
2"
Overall Length
4-1/8"
Pipe Size - Pipe Fitting
2"
Outside Connection Size
3 1/4 in
Inside Connection Size
2 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x Socket
Gasket Material
Neoprene
Max. Pressure
150 psi
Temp. Range
0 Degrees to 73 Degrees F
Color
Gray
Pipe Fitting Material
CPVC
Pipe Fitting Connection Type
FNPT x Socket
Basic Pipe Fitting Material
Plastic
Standards
LPCB
Fitting Connection Type
FNPT x Socket
Outside Connection Gender
Female
Inside Connection Gender
Female
For Tank Shape
Flat
Maximum Operating Pressure
150 psi
Inside Connection Type
NPT
Fitting Material
CPVC
Number of Bolt Holes
0
Maximum Operating Temperature
73 Degrees F
Outside Connection Type
Socket
Minimum Operating Temperature
0 Degrees F
Connection
FNPT x Slip Socket

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.