Pressure Gauge, 3 to 15 psi, 3 1/2 in Dial, 1/4 in MNPT, Lower Location, Polysulfone Case Material

  • Mfr # 351495A02L3-15#

  • Zoro # G303530423


product price:  $66.79
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
MNPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351495A02L3-15#
Zoro #
G303530423
UPC #
759426279018
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Lower
Process Connection Type
MNPT
Application
Air Compressors Filters, Burners and Leak Detectors, Gas Measurement, Specialized OEM Equipment, Vacuum Ovens, Vacuum Pumps
Gauge Case Material
Polysulfone
Series
1495
Lens Material
Polycarbonate
Primary Pressure Range
3 to 15
Primary Scale Units
psi
Process Connection
1/4 in MNPT
Case Color
Black
Pressure Range
3 to 15 psi
Socket Material
Brass
Case Material
Polysulfone
Sensor Material
Beryllium Copper
Primary Scale Pressure Measurement - Minimum
3 psi
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type MNPT, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower, Case Color Black, Primary Pressure Range 3 to 15, Socket Material Brass, Sensor Material Beryllium Copper, Series 1495, Application Air Compressors Filters, Burners and Leak Detectors, Gas Measurement, Specialized OEM Equipment, Vacuum Ovens, Vacuum Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products