Bulkhead Tank Fitting, 2 In, FNPT, CPVC

  • Mfr # 8172-020C

  • Zoro # G3036442


product price:  $324.15
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
2 in
Connection Type
FNPT x FNPT
Required Hole Size
3-1/4"
Gasket Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8172-020C
Zoro #
G3036442
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
2 in
Required Hole Size
3-1/4"
Length
4 1/8 in
Pipe Size (Fittings)
2"
Overall Length
4-1/8"
Pipe Size - Pipe Fitting
2"
Inside Connection Size
2 in
Outside Connection Size
3 1/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x FNPT
Gasket Material
Neoprene
Max. Pressure
150 psi
Standards
LPCB
Temp. Range
0 Degrees to 73 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
FNPT x FNPT
Color
Gray
Pipe Fitting Material
CPVC
Fitting Connection Type
FNPT x FNPT
For Tank Shape
Flat
Number of Bolt Holes
0
Minimum Operating Temperature
0 Degrees F
Outside Connection Gender
Female
Maximum Operating Temperature
73 Degrees F
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi
Inside Connection Type
NPT
Outside Connection Type
NPT
Fitting Material
CPVC

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.