
Aftermarket Replacement Belt for 4X5V3000 DODGE Replacement Banded Wedge V-Belt
Mfr # 4/5V3000
Zoro # G303809420
product price:Â $381.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Number of Ribs
4
Top Width
5/8 in
Outside Length
303.5 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/5V3000
Zoro #
G303809420
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
303.5 in
Inside Length
300 in
Height
35/64 in
Details
V-Belt Type
Banded Belt
Number of Ribs
4
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
621824
Replaces OEM Brand
FORD or NEW HOLLAND
Banded Belt
Yes
Weight
16.44 lbs.
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-303.5 in Height-35/64 in Weight: 16.44 lbs. Number of Ribs-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.