Input/Output Module, 8 Inputs, 8 Outputs

  • Mfr # 6ED10551NB100BA2

  • Zoro # G3038618


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! DM16 24R expansion module
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ED10551NB100BA2
Zoro #
G3038618
UPC #
887621848309
Country of Origin
China

Dimensions

Width
72 millimetre
Depth
58 millimetre
Height
90 millimetre
Overall Depth
2.28 in
Overall Width
2.83 in
Overall Height
2.9 in

Details

Item
Input/Output Module
Power Required
24V DC
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! DM16 24R expansion module
Features
Relay
Product Type
Input/Output Module
Output Type
(8) Relay
Number of outputs, digital
8
Max. perm. voltage
265 volt
min. supply voltage with DC
20 volt
digital outputs, configurable
Yes
Supply voltage type
DC
Input current for state 1
2 milliampere
Manufacturer product family
LOGO!
Output current
5 ampere
Min. delay time with change of signal
2 millisecond
Manufacturer product root
Expansion module
Input voltage, type
DC
Design of digital output
Relay
Output voltage type
AC/DC
description of product type
DM16 24R
Max. delay time with change of signal
2 millisecond
Design of electrical connection
Screw/spring connection
max. supply voltage with DC
28.8 volt
digital inputs, configurable
Yes
Short circuit protection, outputs present
No
Redundancy-compatible present
No
min. permissible voltage at input
0 volt
min. permissible voltage at output
0 volt
max. permissible voltage at input
29 volt
Number of inputs, digital
8
Mounting Style
DIN Rail
Input Type
Relay
Input Circuit Voltage - Maximum
24 V DC
Compatible with Manufacturer Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Output Circuit Current - Maximum
100 mA
Wire Connection Type
Screw Clamp
Current Rating
2 mA
Input Circuit Current - Maximum
2 mA
Output Circuit Current - Minimum
5 A
Compatible with Mfr. Model No.
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use with Mfr Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Part Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use With Mfr. Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible with Manufacturer Model No.
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Pump Manufacturer Part Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Mfr. Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1

Description

Input/Output Module, Number of Inputs 8, For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 8, Power Required 24V DC, Product Type Input/Output Module, Current Rating 2 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.