Input/Output Module, 2 Outputs

  • Mfr # 6ED10551MM000BA2

  • Zoro # G3038651


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
0
Number of Outputs
2
For Use With
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! AM2 AQ expansion module
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ED10551MM000BA2
Zoro #
G3038651
UPC #
887621847524
Country of Origin
China

Dimensions

Width
36 millimetre
Depth
58 millimetre
Height
90 millimetre
Overall Depth
2.28 in
Overall Width
1.42 in
Overall Height
2.2 in

Details

Item
Input/Output Module
Power Required
24V DC
Number of Inputs
0
Number of Outputs
2
For Use With
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
Includes
LOGO! AM2 AQ expansion module
Features
Analog Output
Product Type
Input/Output Module
Output Type
(2) Analog, (4) Relay
Manufacturer product family
LOGO!
Output signal can be configured
Yes
analog outputs, configurable
Yes
Manufacturer product root
Expansion module
description of product type
AM2 AQ 0 to 10 V, 0/4 to 20 mA
Output, voltage present
Yes
Output, current present
Yes
Number of analog inputs
0
Design of electrical connection
Screw/spring connection
Power loss, static, current-independent [Pls]
2 watt
Number of analog outputs
2
Resolution of the analog outputs
10 bit
Mounting Style
DIN Rail
Compatible with Manufacturer Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Input Circuit Current - Minimum
4 mA
Wire Connection Type
Screw Clamp
Input Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
24 V DC
Compatible with Mfr. Model No.
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use with Mfr Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Part Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use With Mfr. Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible with Manufacturer Model No.
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Pump Manufacturer Part Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Mfr. Model Number
6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1

Description

Input/Output Module, Number of Inputs 0, For Use With 6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 2, Power Required 24V DC, Product Type Input/Output Module, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.