Illuminated Push Button, White, 22mm, LED

  • Mfr # 3SU1102-0AB60-1FA0

  • Zoro # G3040541


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
White
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1102-0AB60-1FA0
Zoro #
G3040541
UPC #
804766335273
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Height
1.3 in
Overall Depth
4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
White
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
Head Material
Plastic
Terminal Connection
Screw
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Plastic
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Number of Operators
1
Lamp Type
LED
Lamp Module Type
Full Voltage
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Plastic
Lamp Voltage
24V AC/DC
Replacement Lamp
Not Replaceable
Action
Momentary
Contact Form
1NO/1NC
Standards
CAS, REACH, WEEE (2012/19/EU)
Type of Operator
Flush Button
NEMA Contact Rating Designation
A600/R300
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Bezel Material
Plastic
Type
Illuminated pushbuttons
Application
Complete unit
Contact configuration
36526
Mounting
front plate mounting
Insulation
IP66, IP67, IP69(IP69K)
Connection
screw-type terminals
Number of Poles
1
Special Features
Yes
Operating Temperature
-25°C to 70°C
Indicator
Light source
Voltage rating
5
Operating cycles
3000000
Actuator
Button, flat
Environmental Conditions
-25
Operator Voltage Rating - Maximum
500 V
Operator Material
Plastic
Operator Illumination
Illuminated
Head Color
White
Lamp Voltage - Maximum
24 V AC/DC
AC Contact Rating
10 A @ 600 V
Number of Indicator Lights
0
Push Button Style
Flush
Series
3SU
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
3.00 x 10^6
DC Contact Rating
5 A @ 600 V

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color White, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.