Illuminated Push Button, White, 22mm, LED

  • Mfr # 3SU1152-0AB60-1FA0

  • Zoro # G3040681


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
White
Standards
CAS, REACH, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/R300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1152-0AB60-1FA0
Zoro #
G3040681
UPC #
804766335112
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Width
2 in
Overall Depth
4 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
White
Standards
CAS, REACH, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/R300
Replacement Lamp
Not Replaceable
Terminal Connection
Screw
Basic Material
Metal
Lamp Type
LED
Number of Operators
1
Head Material
Plastic
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Bezel
Nickel Plated Brass and Zinc Die Cast
Action
Momentary
Type of Operator
Flush Button
Lamp Voltage
24V AC/DC
IP Rating
IP66, IP67, IP69, IP69K
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Application
Complete unit
Bezel Material
Metal
Contact configuration
36526
Insulation
IP66, IP67, IP69(IP69K)
Special Features
Yes
Actuator
Button, flat
Operating Temperature
-25°C to 70°C
Operating cycles
3000000
Mounting
front plate mounting
Voltage rating
5
Environmental Conditions
-25
Connection
screw-type terminals
Indicator
Light source
Number of Poles
1
Operator Voltage Rating - Maximum
500 V
Operating Temperature - Maximum
158 Degrees F
Push Button Style
Flush
Mechanical Operating Durability
3.00 x 10^6
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operating Temperature - Minimum
-13 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Series
3SU
Number of Indicator Lights
0
Operator Material
Metal
DC Contact Rating
5 A @ 600 V
Head Color
White
AC Contact Rating
10 A @ 600 V

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.