Illuminated Push Button, Red, 22mm, LED

  • Mfr # 3SU1103-0AB20-1FA0

  • Zoro # G3040989


product price:  $42.65
/ea

Key Features

Voltage
120V AC
Color
Red
Standards
CAS, REACH, WEEE (2012/19/EU)
Basic Material
Plastic
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1103-0AB20-1FA0
Zoro #
G3040989
UPC #
804766359095
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Height
1.2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
4 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Red
Standards
CAS, REACH, WEEE (2012/19/EU)
Basic Material
Plastic
Lamp Type
LED
Lamp Voltage
120V AC
Replacement Lamp
Not Replaceable
Action
Momentary
Lamp Module Type
Full Voltage
Bezel
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/R300
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Terminal Connection
Screw
Head Material
Plastic
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Number of Operators
1
Lamp Module Voltage
120V AC
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Bezel Material
Plastic
Application
Complete unit
Number of Poles
1
Environmental Conditions
-25
Insulation
IP66, IP67, IP69(IP69K)
Indicator
Light source
Special Features
Yes
Actuator
Button, flat
Operating Temperature
-25°C to 70°C
Mounting
front plate mounting
Voltage rating
5
Operating cycles
3000000
Connection
screw-type terminals
Contact configuration
36526
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
120 V AC
Mechanical Operating Durability
3.00 x 10^6
Series
3SU
Operator Voltage Rating - Maximum
500 V
DC Contact Rating
5 A @ 600 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Head Color
Red
AC Contact Rating
10 A @ 600 V
Push Button Style
Flush
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Illuminated
Number of Indicator Lights
0
Operator Material
Plastic

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.