Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Low Profile, 4400 lb Cap

  • Mfr # 2ZE59

  • Zoro # G3043144


product price: $636.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Color
Red
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZE59
Zoro #
G3043144
UPC #
190735241608
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Fork Length
48in
Width Between Forks
14 3/8 in
Fork Width
6-5/16 in
Roller Dia.
1-31/32"
Main Wheel Size
7 in
Fork Height Raised
6 3/4 in
Width Across Forks
27 in
Fork Height Lowered
2 in
Overall LxWxH
63 1/2 in x 27 in x 48 in
Maximum Lifting Height
6 3/4 in
Strokes To Maximum Lift Height
16
Minimum Lifting Height
2 in
Fork Thickness
1 7/8 in
Steer Wheel Diameter
7 in
Load Wheel Diameter
1 31/32 in

Details

Color
Red
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Pallet Jack Style
Low Profile
Finish
Polyurethane
Grease Fittings
(6) Internal
Construction
Steel
Wheel Base
49-1/2 in
Wheel Material
Polyurethane
Pallet Jack Operation
Manual
Bearings
Sealed Ball
Key Pallet Jack Feature
General Purpose
Steering Arc
210 Degrees
Roller Material
Steel
Handle
Cushion Grip
Frame Material
Steel
Frame Finish
Powder Coated
For Surface Type
Concrete
Load Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Fork Style
Standard
Fork Type
Fixed
For Pallet Type
Open/Closed
Load Wheel/Tread Material
Steel
Steer Wheel/Tread Material
Polyurethane
Number of Batteries
0
Operation
Manual

Description

4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 64 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 in, Maximum Lifting Height 7 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 63 1/2 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.