Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DNRS-FS

  • Zoro # G304393133


product price:  $4,797.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Size
3 in
Seat Material
Stainless Steel
Flow
400 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF909-DNRS-FS
Zoro #
G304393133
UPC #
098268291636
Country of Origin
United States

Dimensions

Size
3 in
Overall Height
15.5 in
Connection Size - Side 2
3 in
Check Valve Length
26 3/8 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Overall Width
14.06 in
Overall Length
42.5 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Seat Material
Stainless Steel
Flow
400 gpm
Max. Temp.
110 Degrees F
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Max. Pressure
175 psi
Features
Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Connection
Flanged
Mounting Orientation
Horizontal, Vertical
Includes Flow Meter
No Flow Meter
Connection Type - Side 1
Flange
Includes Flood Protection
Flood Protection Included
Connection Type - Side 2
Flange
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
NRS Gate Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Hazard Protection Level
High Health Hazard
Includes Strainer
No Strainer
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
110 Degrees F
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.