Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161543092
Zoro #
G3046775
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size
1/2 in
Overall Length
4.8 in
Details
Body Material
PVC
Body Style
3-Way True Union
Item
Ball Valve
Handle Type
Tee
Port
Full L
Standards
NSF Certified
Ball Valve Product Group
Manual
Seat Material
PTFE
Max. Pressure
150 psi CWP
Ball Material
PVC
Ball Valve Basic Body Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Valve Structure
2-Piece
Connection Type
Socket x Socket x Socket
Stem Material
PVC
Features
Integrated Stainless Steel Mounting Inserts
Handle Material
Polypropylene
Seal Material
FPM
Type
Two Piece, Three Way
Connection
Socket
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC
Description
Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material FPM, Seat Material PTFE, Stem Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.