1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNB18

  • Zoro # G3048184


product price:  $17.59
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4BNB18
Zoro #
G3048184
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
18 in
Wall Thickness
0.106 in
Outside Dia.
1/2 in
Pipe Size (Fittings)
1/4"
Pipe Size (Nominal)
1/4"
Inside Dia.
1/4 in
Inside Diameter
5/16 in
Nominal Pipe Size
1/4 in
Overall Length
18 in
Outside Diameter
9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Max. Pressure
250 psi
Item
Pipe
Material (Pipe)
304 Stainless Steel
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Thread Type
MNPT x MNPT
Material
Stainless Steel
Side B Gender
Male
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Side A Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Side B Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Maximum Operating Pressure
250 psi
Side A Connection Type
Threaded

Description

Pipe, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 18 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.