Pipe Collar, 1-1/2 In., For Plastic Pipe
Mfr # LCC150
Zoro # G3048491
product price:Â $14.29
/eaKey Features
Color
Silver
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCC150
Zoro #
G3048491
UPC #
730573039014
Country of Origin
United States
Dimensions
For Pipe Size
1.5 in
Collar Body Diameter
2.3 in
Overall Length
4 in
Details
Item
Firestop Pipe Collar
Color
Silver
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC
Resistance Properties
Water Resistant
For Use On
Common Construction Surfaces
Mount Type
Anchor Tabs
Body Material
Steel
Includes Mounting Hardware
No
Maximum Service Temperature
120 Degrees F
Expansion Volume
32X to 64X
Body Material Finish
Galvanized
Intumescent
Yes
Firestop Type
Pipe Collars For Passing Through Walls
Material
Steel
Description
Firestop Pipe Collar, Collar Body Diameter 2.3 in, Fire Rating 2 hr, For Pipe Size 1.5 in, For Use On Common Construction Surfaces, Includes Mounting Hardware No, Usage Location Floor Penetrations, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 32X to 64X, For Material Type ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC, Intumescent Yes, Maximum Service Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.