Shop NOTRAX

Antifatigue Mat, 7 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 509S0047BL
  • Zoro # G7339921

product price: 
$
225.14
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Thickness
9/16 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
509S0047BL
Zoro #
G7339921
UPC #
662641898950
Country of Origin
United States
Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D3884-01
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Weight
37.5 lb
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Autoclavable
No
Durometer Rating
80
Number of Border Stripes
0
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
X-Ray Detectable
No
Single Material Construction
No
Reversible
No
Other Standards
ASTM C1028-96, ASTM D 1004-94a-03, ASTM D2859, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70
Anti-Slip Backing
No
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
Number of Beveled Edges
4
NFSI High Traction Certified
No
Series
509 Diamond-Tuff(TM)
Metal Detectable
No
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Design
Diamond Plate
Thermally Insulating
Yes
Mat Product Type
Antifatigue Mat
Wire Color
Black

Dimensions

Length
7 ft.
Width
4 ft.
Thickness
9/16 in
Width and Length
4 ft x 7 ft

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.